Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-30
Mfr # 840-8MGT-30
Zoro # G8037385
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 840 mm
- Number of Teeth - Timing Belts 105
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 840-8MGT-30
- Zoro # G8037385
- UPC # 770075792321
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 840 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 105 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- ATP 1/4" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH14-50CB2)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10XM14)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-50 (2600-8MGT-50)
- GATES Predator Single Belts, 5VP1400 (5VP1400)
- GATES Super HC Molded Notch Belts, 3VX926 (3VX926)
- GATES Polyflex Belts, 7M670 (7M670)
- GATES PowerGrip HTD Belts, 384-3M-09 (384-3M-09)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-12 (8MGT-640-12)
- GATES PowerGrip Timing Belts, 420H100 (420H100)
- Gates Power Transmission Belts