Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-50
Mfr # 800-8MGT-50
Zoro # G8012264
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 800 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 800-8MGT-50
- Zoro # G8012264
- UPC # 770075791683
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm |
Height | 5.59 mm |
Top Width | 50 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE C110 114" Outside Length, 7/8" Top Width, 1 Ribs (C110-2)
- HYDROMAXX 1.5"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112100)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6201ZZ08 1/2BORE)
- MILTON Hose Fitting, MNPT x FNPT, 3/4" x 1/2" (652-8)
- GATES PowerGrip GT3 Belts - 2M and 3M, 339-3MGT-15 (339-3MGT-15)
- GATES PowerGrip Timing Belts, 540H150 (540H150)
- GATES PowerGrip Timing Belts, 420L100 (420L100)
- GATES Super HC PowerBand Belts, 3/3V1320 (3/3V1320)
- GATES Hi-Power II Belts, B53 (B53)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-20 (576-8MGT-20)
- DURA-PREMIUM TORQUE Timing Belt, XL, 177 x 138in PL, T69 (138XL1770)
- Gates Timing Belts