Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-20
Mfr # 800-8MGT-20
Zoro # G8020104
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 800 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 800-8MGT-20
- Zoro # G8020104
- UPC # 770075791669
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Digital Oil Meter, 4.0 GPM, 1500 PSI (967)
- FOSTER Socket, Valved, 1 Way, Mold Series, 3/8" (FS300V)
- SPEEDAIRE Hose Mender, 3/8 In. ID, Brass (5A250)
- TRITAN Radial Ball Bearing, PS, 35mm, 61807-2RS (61807 2RS PRX)
- GATES Multi-Speed Belts, 4430V910 (4430V910)
- GATES PowerGrip HTD Belts, 670-5M-15 (670-5M-15)
- GATES Hi-Power II Belts, C112 (C112)
- GATES Polyflex JB Belts, 2/5M462JB (2/5M462JB)
- GATES PowerGrip HTD Belts, 776-8M-20 (776-8M-20)
- GATES Polyflex JB Belts, 3/5M1000JB (3/5M1000JB)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-50 (3048-8MGT-50)
- Gates Power Transmission Belts