Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-12
Mfr # 800-8MGT-12
Zoro # G8009979
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 800 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 800-8MGT-12
- Zoro # G8009979
- UPC # 770075792567
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm |
Height | 5.59 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D44C10EV, Pressure Line, 10 micron, Outside-In (MF0060403)
- CONTINENTAL CONTITECH A38 Wrapped V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (A38)
- BREEZE Hose Clamp, Mini, SAE 24,305SS, PK10 (3724)
- DIXON D-Series Coupler, 1/4", Hose, Barb 1/4", BR (2DS2-B)
- GATES PowerGrip GT3 Belts - 2M and 3M, 200-2MGT-04 (200-2MGT-04)
- GATES Hi-Power II Belts, B74 (B74)
- GATES Synchro-Power Polyurethane Belts, T5-940-16 (T5-940-16)
- GATES Predator Single Belts, BP144 (BP144)
- GATES Hi-Power II Belts, A136 (A136)
- GATES PowerGrip HTD Belts, 207-3M-15 (207-3M-15)
- GATES Polyflex Belts, 5M1150 (5M1150)
- Gates Timing Belts