Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-50
Mfr # 720-8MGT-50
Zoro # G8053214
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 720 mm
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 720-8MGT-50
- Zoro # G8053214
- UPC # 770075791645
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 720 mm |
Height | 5.59 mm |
Top Width | 50 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 90 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ1262 (XPZ1262)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SSR14ZZ (SSR-14-ZZ)
- PARKER Hydraulic Hose Adapter, 1.06" L, 6600 psi (3/4 HP-SS)
- TOMPKINS Hydraulic Fitting-Flange16FL C61 SPLIT FLG HALF (SF-16)
- GATES PowerGrip GT3 Belts - 2M and 3M, 192-2MGT-04 (192-2MGT-04)
- GATES Hi-Power II Belts, A57 (A57)
- GATES PowerGrip HTD Belts, 201-3M-09 (201-3M-09)
- GATES PowerGrip Timing Belts, 345L050 (345L050)
- GATES PowerGrip HTD Belts, 633-3M-15 (633-3M-15)
- GATES Polyflex JB Belts, 2/11M825JB (2/11M825JB)
- BESTORQ Timing Belt Model 1064MXL144 1064 in Effective length and 144 in Top Width (106.4MXL144)
- Gates Timing Belts