Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-30
Mfr # 720-8MGT-30
Zoro # G8051437
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 720 mm
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 720-8MGT-30
- Zoro # G8051437
- UPC # 770075791638
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 720 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 90 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- FESTO Standards-Based Cylinder DSNU-20-70-PPV-A (DSNU-20-70-PPV-A)
- TRITAN Thrust Washer, dia. 2.125in, 0.13in. Thick (TRD3446)
- GATES Long-Length PowerGrip Timing Belting, LL100L (LL100L)
- GATES Polyflex JB Belts, 3/11M2000JB (3/11M2000JB)
- GATES PowerGrip HTD Belts, 376-8M-20 (376-8M-20)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-30 (1800-8MGT-30)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-12 (8MGT-640-12)
- GATES PowerGrip HTD Belts, 1790-5M-15 (1790-5M-15)
- GATES Polyflex Belts, 5M1150 (5M1150)
- Gates Power Transmission Belts