Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20
Mfr # 720-8MGT-20
Zoro # G8059837
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 720 mm
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 720-8MGT-20
- Zoro # G8059837
- UPC # 770075791621
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 720 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 90 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 7/8 In, Steel (WCL-14-F)
- CLIMAX METAL PRODUCTS H2C-162 Two-Piece Clamping Collar Recessed Screw (H2C-162)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (152RD100J000000)
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/11 HP, 48 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (925AL)
- GATES PowerGrip Timing Belts, 240H150 (240H150)
- GATES Polyflex Belts, 3M400 (3M400)
- GATES Polyflex Belts, 5M1150 (5M1150)
- GATES PowerGrip GT3 Belts - 5M, 800-5MGT-15 (800-5MGT-15)
- GATES PowerGrip Premium OE Timing Belt, T254 (T254)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-20 (800-8MGT-20)
- GATES Multi-Speed Belts, 1430V375 (1430V375)
- Gates Power Transmission Belts