Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-30
Mfr # 640-8MGT-30
Zoro # G8055250
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 640 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 640-8MGT-30
- Zoro # G8055250
- UPC # 770075791591
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 640 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 80 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS AC Motor Speed Control, 120 V, 2.5 A Max (AC03-05S)
- BUCKEYE Rotor Blade (1008914)
- PARKER Hydraulic Filter Element, 40 Micron , 10 GPM, 924448, Synthetic (924448)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2579)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-25 (425-5MGT-25)
- GATES Polyflex JB Belts, 3/11M825JB (3/11M825JB)
- GATES Tri-Power Belts, AX29 (AX29)
- GATES Polyflex JB Belts, 5/5M800JB (5/5M800JB)
- GATES Polyflex Belts, 5M1000 (5M1000)
- GATES Tri-Power Belts, BX26 (BX26)
- MEGADYNE Timing G BELT T-BELTS 10MM WIDE (320L039)
- Gates Timing Belts