Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-12
Mfr # 640-8MGT-12
Zoro # G8049720
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 640 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 640-8MGT-12
- Zoro # G8049720
- UPC # 770075792420
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 640 mm |
Height | 5.59 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 80 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VP40x7/8)
- INDUSTRIAL GOLD Valve Plate Kit For Lh2 Series Compressor Pumps (LD-653021)
- DAYTON 5L690 V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (5L690)
- WILKERSON Auto Drain (X02-04-F00)
- GATES PowerGrip Timing Belts, 315L075 (315L075)
- GATES Predator Single Belts, BP52 (BP52)
- GATES PowerGrip Timing Belts, 1400H100 (1400H100)
- GATES Hi-Power II Belts, B92 (B92)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-09 (600-5MGT-09)
- GATES Hi-Power II Belts, B43 (B43)
- GATES Multi-Speed Belts, 1430V375 (1430V375)
- Gates Power Transmission Belts