Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 600-8MGT-20
Mfr # 600-8MGT-20
Zoro # G8020969
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 600 mm
- Number of Teeth - Timing Belts 75
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 600-8MGT-20
- Zoro # G8020969
- UPC # 770075791546
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 600 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 75 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
GATES brand PowerGrip GT4 Belts - 8M and 14M, 600-8MGT-20 are made of ethylene elastomeric material and have a height of 5.59 mm. They have a temperature range of -40 to 120°C and are black in color. The V-Belt section is 8M.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L850 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (3GWF2)
- PIX Belt, A/4L, 1/2 x 45 in. OC (A43/4L450)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-RS-D (GRLA-3/8-QS-8-RS-D)
- WESTWARD Grease Fitting Kit, No. Pieces 48, PK48 (52NZ89)
- GATES Belt, Poly Chain, GT, 14mm P, 20mm W, 170 T (14MGT-2380-20)
- GATES Hi-Power II Belts, A65 (A65)
- GATES Multi-Speed Belts, 2926V726 (2926V726)
- GATES Poly Chain GT Carbon Belts, 8MGT-1120-12 (8MGT-1120-12)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1587-3MGT-15 (1587-3MGT-15)
- GATES PowerGrip HTD Belts, 390-3M-09 (390-3M-09)
- B B MANUFACTURING 575-5M-25, Timing Belt, Neoprene, Fiberglass (575-5M-25)
- Gates Timing Belts