Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30
Mfr # 576-8MGT-30
Zoro # G7993635
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 576 mm
- Number of Teeth - Timing Belts 72
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 576-8MGT-30
- Zoro # G7993635
- UPC # 770075792376
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 576 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 72 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.5 x 35.2in OC (2428V345)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-10-31)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 1/4 In (FCR16-6-4-A)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3280-8MGT-50 (3280-8MGT-50)
- GATES PowerGrip HTD Belts, 255-3M-09 (255-3M-09)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX750 (2/5VX750)
- GATES PowerGrip Timing Belts, 210L075 (210L075)
- GATES Multi-Speed Belts, 1626V455 (1626V455)
- GATES Polyflex JB Belts, 2/5M307JB (2/5M307JB)
- GATES PowerGrip GT3 Belts - 2M and 3M, 140-2MGT-04 (140-2MGT-04)
- Gates Power Transmission Belts