Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-20
Mfr # 576-8MGT-20
Zoro # G7995419
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 576 mm
- Number of Teeth - Timing Belts 72
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 576-8MGT-20
- Zoro # G7995419
- UPC # 770075792352
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 576 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 72 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Silver Grade Anti-Seize Stick, 504469 (504469)
- FESTO Plastic Tubing PUN-V0-8X2-SW-C (PUN-V0-8X2-SW-C)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0095D005ON, Pressure Line, 5 micron (ZX-0095D005ON)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E712)
- GATES Polyflex JB Belts, 3/7M950JB (3/7M950JB)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX560 (2/3VX560)
- GATES Predator Single Belts, AP54 (AP54)
- GATES Tri-Power Belts, BX93 (BX93)
- GATES Synchro-Power Polyurethane Belts, T10-630-25 (T10-630-25)
- GATES Multi-Speed Belts, 2230V326 (2230V326)
- GATES Tri-Power PowerBand Belts, 3/BX112 (3/BX112)
- Gates Power Transmission Belts