Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 560-8MGT-50
Mfr # 560-8MGT-50
Zoro # G7974750
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 560 mm
- Number of Teeth - Timing Belts 70
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 560-8MGT-50
- Zoro # G7974750
- UPC # 770075792543
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 560 mm |
Height | 5.59 mm |
Top Width | 50 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 70 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 5/8 Inch Barb Hose Fitting, PK 6 (FGM310-D6)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 24 In (QS 3/4 L 24)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-5/8" (9SCH158)
- QA1 Female Rod End, SS, LH, 1/2-20 (GFL8T)
- GATES Polyflex Belts, 5M730 (5M730)
- GATES Synchro-Power Polyurethane Belts, T5-630-16 (T5-630-16)
- GATES Hi-Power II Belts, B112 (B112)
- GATES PowerGrip GT3 Belts - 5M, 405-5MGT-09 (405-5MGT-09)
- GATES Tri-Power PowerBand Belts, 2/BX74 (2/BX74)
- GATES Multi-Speed Belts, 1922V338 (1922V338)
- B B MANUFACTURING 150L075G, Timing Belt, Neoprene, Fiberglass (150L075G)
- Gates Power Transmission Belts