Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 560-8MGT-20
Mfr # 560-8MGT-20
Zoro # G7977228
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 560 mm
- Number of Teeth - Timing Belts 70
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 560-8MGT-20
- Zoro # G7977228
- UPC # 770075792529
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 560 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 70 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
The GATES brand PowerGrip GT4 Belts - 8M and 14M,560-8MGT-20 is made of ethylene elastomeric material and has a temperature range of -40 to 120°C. It is black in color and has a height of 5.59 mm. It has a V-Belt section of 8M.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/3VX750 Banded Cogged V-Belt, 75" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX750)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NPL-27)
- LDI INDUSTRIES Pump/Motor Adapter, SAE AA, 56C-145TC (6027)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Compact Double Acting (5YCK5)
- GATES PowerGrip GT3 Belts - 5M, 1000-5MGT-25 (1000-5MGT-25)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-3MGT-06 (180-3MGT-06)
- GATES Predator Single Belts, BP69 (BP69)
- GATES PowerGrip Timing Belts, 360H100 (360H100)
- GATES PowerGrip HTD Belts, 550-5M-15 (550-5M-15)
- GATES PowerGrip Timing Belts, 330H100 (330H100)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 031 x 92in PL, T115 (92MXL031)
- Gates Power Transmission Belts