Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 3500-14MGT-85
Mfr # 3500-14MGT-85
Zoro # G7934275
product price: $1,082.99
/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 3500 mm
- Number of Teeth - Timing Belts 250
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3500-14MGT-85
- Zoro # G7934275
- UPC # 770075791409
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3500 mm |
Height | 9.91 mm |
Top Width | 85 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 250 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 14M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.75 inch OD (13V475SH)
- TSUBAKI Rs12B Offset Link (RS12BOL)
- CONTINENTAL CONTITECH CX68 Cogged V-Belt, 72" Outside Length, 7/8" Top Width, 1 Ribs (CX68)
- SUPCO Unit Bearing Motor, Cast Iron, 50W, 230V, CW (SM503)
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-12 (8MGT-1280-12)
- GATES PowerGrip Timing Belts, 110XL037 (110XL037)
- GATES Polyflex JB Belts, 2/11M2000JB (2/11M2000JB)
- GATES PowerGrip HTD Belts, 384-3M-09 (384-3M-09)
- GATES Hi-Power II Belts, A58 (A58)
- GATES Tri-Power Belts, BX32 (BX32)
- CONTINENTAL CONTITECH Synchronous Gearbelt, G-1400,100 Teeth (G-1400)
- Gates Timing Belts