Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 3360-14MGT-40
Mfr # 3360-14MGT-40
Zoro # G7906625
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 3360 mm
- Number of Teeth - Timing Belts 240
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3360-14MGT-40
- Zoro # G7906625
- UPC # 770075791287
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3360 mm |
Height | 9.91 mm |
Top Width | 40 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 240 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 14M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E659)
- ABAC Wall Mounted 1.5 HP, 130 Max Psi Portable Air Compressor w/Integrated 23 Ft. Hose Real (XPN Flex)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- SKF Standard Accessories, Adapter Sleeve (SNW15 2-1/2)
- GATES Polyflex Belts, 5M375 (5M375)
- GATES Polyflex JB Belts, 2/5M462JB (2/5M462JB)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-50 (1440-8MGT-50)
- GATES Polyflex Belts, 5M530 (5M530)
- GATES Predator Single Belts, CP144 (CP144)
- GATES Multi-Speed Belts, 1922V338 (1922V338)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-20 (1440-8MGT-20)
- Gates Timing Belts