Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 3280-8MGT-50
Mfr # 3280-8MGT-50
Zoro # G7903369
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 3280 mm
- Number of Teeth - Timing Belts 410
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3280-8MGT-50
- Zoro # G7903369
- UPC # 770075791249
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3280 mm |
Height | 5.59 mm |
Top Width | 50 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 410 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57875, Pressure Line, 10 micron (ZX-57875)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-01A)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2SM)
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- GATES Multi-Speed Belts, 1922V338 (1922V338)
- GATES PowerGrip HTD Belts, 565-5M-09 (565-5M-09)
- GATES PowerGrip HTD Belts, 500-5M-15 (500-5M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-20 (960-8MGT-20)
- GATES PowerGrip Premium OE Timing Belt, T014 (T014)
- GATES PowerGrip HTD Belts, 225-3M-09 (225-3M-09)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2100-14MGT-40 (2100-14MGT-40)
- Gates Timing Belts