Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 3150-14MGT-55
Mfr # 3150-14MGT-55
Zoro # G7959344
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 3150 mm
- Number of Teeth - Timing Belts 225
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 3150-14MGT-55
- Zoro # G7959344
- UPC # 770075791171
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3150 mm |
Height | 9.91 mm |
Top Width | 55 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 225 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 14M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Ball Bearings 31-52mm (6002RS)
- CONTINENTAL CONTITECH 4/BX51 Banded Cogged V-Belt, 54" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX51)
- NATIONAL Small Bore Inch Seal, 455195 (455195)
- NUMATICS SPA55 UNIT PLGN (554BA400KT00030)
- GATES Hi-Power II Belts, A53 (A53)
- GATES Predator Single Belts, AP33 (AP33)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-20 (1760-8MGT-20)
- GATES Tri-Power Belts, AX45 (AX45)
- GATES Polyflex JB Belts, 3/5M1000JB (3/5M1000JB)
- GATES PowerGrip HTD Belts, 670-5M-15 (670-5M-15)
- BESTORQ 8M Timing Belts, 2104-8M-30 (2104-8M-30)
- Gates Timing Belts