Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 2400-8MGT-12
Mfr # 2400-8MGT-12
Zoro # G7968636
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 2400 mm
- Number of Teeth - Timing Belts 300
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2400-8MGT-12
- Zoro # G7968636
- UPC # 770075790792
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2400 mm |
Height | 5.59 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 300 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA56C Input (JRWND75-100-56C)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (4M060BG)
- MRC Single Row Ball Bearings (200SZZ)
- INGERSOLL-RAND Cover, for IRT2131 (2131-P32)
- GATES Poly Chain GT Carbon Belts - 5M, 5MGT-425-25 (5MGT-425-25)
- GATES PowerGrip Timing Belts, 750H100 (750H100)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-50 (960-8MGT-50)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX630 (5/3VX630)
- GATES Hi-Power II Belts, B41 (B41)
- GATES PowerGrip GT3 Belts - 2M and 3M, 370-2MGT-09 (370-2MGT-09)
- D&D Timing Belt, H, 1.5 x 57in PL, T114 (570H150)
- Gates Timing Belts