Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 2200-8MGT-30
Mfr # 2200-8MGT-30
Zoro # G7924344
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 2200 mm
- Number of Teeth - Timing Belts 275
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2200-8MGT-30
- Zoro # G7924344
- UPC # 770075790716
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2200 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 275 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Corrosion Inhibitor, Wet Lubricant Film, 5 Gal., Pail (83050)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- DIXON Filter Service Kit, For Use with F74 Filter (4380-700)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK90)
- GATES Poly Chain GT Carbon Belts, 8MGT-2840-12 (8MGT-2840-12)
- GATES PowerGrip HTD Belts, 447-3M-09 (447-3M-09)
- GATES Super HC Molded Notch Belts, 5VX459 (5VX459)
- GATES Hi-Power II Belts, A104 (A104)
- GATES PowerGrip GT3 Belts - 2M and 3M, 225-3MGT-09 (225-3MGT-09)
- GATES Hi-Power II Belts, B52 (B52)
- BANDO TimingBelt, Synchro-Link, Neoprene, 150L100 (150L100G)
- Gates Timing Belts