Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 2100-14MGT-40
Mfr # 2100-14MGT-40
Zoro # G7925260
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 2100 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2100-14MGT-40
- Zoro # G7925260
- UPC # 770075790662
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2100 mm |
Height | 9.91 mm |
Top Width | 40 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 14M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR-04MJ TEE (6804-04-04-04)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (HCFLU210-31)
- BANDO S3M-201 Timing Belt, 100-S3M-201 (100-S3M-201)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 23" (AX23)
- GATES Polyflex JB Belts, 3/7M975JB (3/7M975JB)
- GATES PowerGrip HTD Belts, 882-3M-09 (882-3M-09)
- GATES Super HC Molded Notch Belts, 3VX950 (3VX950)
- GATES PowerGrip HTD Belts, 2100-5M-09 (2100-5M-09)
- GATES Tri-Power Belts, BX140 (BX140)
- GATES Multi-Speed Belts, 3226V843 (3226V843)
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-36 (8MGT-1280-36)
- Gates Power Transmission Belts