Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 2000-8MGT-30
Mfr # 2000-8MGT-30
Zoro # G7965696
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 2000 mm
- Number of Teeth - Timing Belts 250
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2000-8MGT-30
- Zoro # G7965696
- UPC # 770075790617
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2000 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 250 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGE9)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R49D150SV, Return Line, 150 micron (ZX-R49D150SV)
- MOBIL Way Oil, Mobil Vactra No 2, Pail, 5 gal, Mineral, SAE Grade 30, ISO Grade 68 (105480)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- GATES Polyflex JB Belts, 2/11M2000JB (2/11M2000JB)
- GATES Polyflex Belts, 11M1250 (11M1250)
- GATES PowerGrip Timing Belts, 225L050 (225L050)
- GATES Tri-Power Belts, BX75 (BX75)
- GATES Polyflex Belts, 5M400 (5M400)
- GATES Predator Single Belts, BP195 (BP195)
- BSC PREFERRED Timing Belt - XL, 0.37 x 24in PL, T120 (240XL037)
- Gates Timing Belts