Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-30
Mfr # 1800-8MGT-30
Zoro # G7921246
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1800 mm
- Number of Teeth - Timing Belts 225
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1800-8MGT-30
- Zoro # G7921246
- UPC # 770075790518
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1800 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 225 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting, PK 6 (FS04-D6)
- LUBRIPLATE Mag-1, 35 Lb Pail, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-035)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- GATES PowerGrip Timing Belts, 150L050 (150L050)
- GATES Polyflex Belts, 11M1060 (11M1060)
- GATES PowerGrip HTD Belts, 580-5M-25 (580-5M-25)
- GATES Polyflex Belts, 11M1280 (11M1280)
- GATES Poly Chain GT Carbon Belts, 14MGT-1568-37 (14MGT-1568-37)
- GATES PowerGrip GT3 Belts - 5M, 700-5MGT-15 (700-5MGT-15)
- GATES Polyflex Belts, 11M1320 (11M1320)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 1610mm PL, T161 (32T10/1610R)
- Gates Timing Belts