Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1778-14MGT-85
Mfr # 1778-14MGT-85
Zoro # G7969695
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1778 mm
- Number of Teeth - Timing Belts 127
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1778-14MGT-85
- Zoro # G7969695
- UPC # 770075790488
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1778 mm |
Height | 9.91 mm |
Top Width | 85 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 127 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 14M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- FESTO Silencer UC-1/4 (UC-1/4)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 4.75 inch OD (63V475SK)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (2P-200-3)
- GATES Synchro-Power Polyurethane Belts, T5-900-16 (T5-900-16)
- GATES Polyflex Belts, 7M1800 (7M1800)
- GATES Tri-Power PowerBand Belts, 2/BX68 (2/BX68)
- GATES Super HC Molded Notch Belts, 3VX390 (3VX390)
- GATES Hi-Power II Belts, B160 (B160)
- GATES PowerGrip GT4 Belts - 8M and 14M, 560-8MGT-50 (560-8MGT-50)
- B B MANUFACTURING LL3M06, Timing Belt, Neoprene, Fiberglass (LL3M06)
- Gates Timing Belts