Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-30
Mfr # 1760-8MGT-30
Zoro # G7950515
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1760 mm
- Number of Teeth - Timing Belts 220
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1760-8MGT-30
- Zoro # G7950515
- UPC # 770075790419
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1760 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 220 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 1.12 A, 115VAC, 1 Phase (SPR-40)
- LPS Heavy Duty Lubricant, Green, 5 Gal., Pail (02005)
- FESTO Compact Cylinder DPDM-25-30-PA (DPDM-25-30-PA)
- MAIN FILTER Hydraulic Filter, replaces HIAB FOCO 9996311, 25 micron, Inside-Out, Glass (MF0065978)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1190-14MGT-55 (1190-14MGT-55)
- GATES Polyflex Belts, 7M1700 (7M1700)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP3500-14MGT-55 (TP3500-14MGT-55)
- GATES Hi-Power II Belts, A64 (A64)
- GATES PowerGrip Timing Belts, 240H100 (240H100)
- GATES Super HC Molded Notch Belts, 5VX860 (5VX860)
- BESTORQ Timing Belt Model 1064MXL150 1064 in Effective length and 15 in Top Width (106.4MXL150)
- Gates Power Transmission Belts