Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-20
Mfr # 1760-8MGT-20
Zoro # G7951705
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1760 mm
- Number of Teeth - Timing Belts 220
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1760-8MGT-20
- Zoro # G7951705
- UPC # 770075790402
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1760 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 220 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L920 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (5L920)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6211 2ZNR JEM)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 1" (235117)
- ARO Pump Asm, 2" 50:1, LM2250E-31-B (LM2250E-31-B)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-21 (8MGT-1000-21)
- GATES Multi-Speed Belts, 3432V480 (3432V480)
- GATES Synchro-Power Polyurethane Belts, T5-330-10 (T5-330-10)
- GATES PowerGrip Premium OE Timing Belt, T254 (T254)
- GATES Round Endless Belts, 6 X 33 1/2 RE BELT (6 X 33 1/2 RE BELT)
- GATES Predator Single Belts, AP66 (AP66)
- B B MANUFACTURING 1568-14M-40, Timing Belt, Neoprene, Fiberglass (1568-14M-40)
- Gates Power Transmission Belts