Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1600-8MGT-30
Mfr # 1600-8MGT-30
Zoro # G7907894
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1600 mm
- Number of Teeth - Timing Belts 200
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1600-8MGT-30
- Zoro # G7907894
- UPC # 770075790310
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1600 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 200 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 1/2-14 Nominal, Quick-Connect x Female N (6WF4-B)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 17 # of Teeth (40BS17H X 1)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250486, Pressure Line, 10 micron, Outside-In (MF0060279)
- GATES PowerGrip Timing Belts, 560H100 (560H100)
- GATES PowerGrip Timing Belts, 420L100 (420L100)
- GATES Polyflex JB Belts, 5/5M1090JB (5/5M1090JB)
- GATES PowerGrip HTD Belts, 300-5M-15 (300-5M-15)
- GATES Tri-Power Belts, BX77 (BX77)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX630 (2/5VX630)
- GATES Tri-Power Belts, BX78 (BX78)
- Gates Power Transmission Belts