Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1600-8MGT-20
Mfr # 1600-8MGT-20
Zoro # G7908786
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1600 mm
- Number of Teeth - Timing Belts 200
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1600-8MGT-20
- Zoro # G7908786
- UPC # 770075790303
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1600 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 200 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-8-6)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-1/4-XBC)
- FESTO Compact Cylinder ADN-12-25-I-P-A (ADN-12-25-I-P-A)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1 7/16" Bore Diameter, 3/8 x 3/16 Keyway (L100-1-7-16)
- GATES PowerGrip Timing Belts, 91MXL025 (91MXL025)
- GATES PowerGrip Timing Belts, 600H200 (600H200)
- GATES PowerGrip GT3 Belts - 5M, 300-5MGT-15 (300-5MGT-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1064-8MGT-30 (1064-8MGT-30)
- GATES Tri-Power Belts, BX103 (BX103)
- GATES Long-Length PowerGrip GT2 Belting, LL5MR15 ST (LL5MR15 ST)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1000mm L - 8MGT-1000-21 (210G8M1000)
- Gates Power Transmission Belts