Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1512-8MGT-30
Mfr # 1512-8MGT-30
Zoro # G7950838
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1512 mm
- Number of Teeth - Timing Belts 189
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1512-8MGT-30
- Zoro # G7950838
- UPC # 770075790211
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1512 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 189 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- LOC-LINE NPT Connector, Black, 1/8", PK50 (49425-BLK)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON HK010P, Pressure Line, 10 micron (ZX-HK010P)
- LEGACY High Flow Plugs, 1/4 Body, 1/4"FNPT, 2 pcs. (A53430FZ-2PK)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- GATES Polyflex Belts, 11M1320 (11M1320)
- GATES Polyflex JB Belts, 5/5M800JB (5/5M800JB)
- GATES PowerGrip GT3 Belts - 5M, 700-5MGT-15 (700-5MGT-15)
- GATES Polyflex Belts, 7M825 (7M825)
- GATES Hi-Power II Belts, B182 (B182)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 424mm PL, T53 (424-8M-20)
- Gates Power Transmission Belts