Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-30
Mfr # 1440-8MGT-30
Zoro # G7934485
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1440 mm
- Number of Teeth - Timing Belts 180
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1440-8MGT-30
- Zoro # G7934485
- UPC # 770075790167
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1440 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 180 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-741 Timing Belt, 150-S3M-741 (150-S3M-741)
- FESTO Plastic Tubing PUN-6X1-SI (PUN-6X1-SI)
- HERITAGE Button Head Fitting M10x1 CS Z3 (H2309Z3)
- GAST Fan Sep Drive Sp Ac326B (AC326B)
- GATES Synchro-Power Polyurethane Belts, T10-960-25 (T10-960-25)
- GATES Polyflex JB Belts, 3/5M975JB (3/5M975JB)
- GATES Tri-Power Belts, BX39 (BX39)
- GATES Hi-Power II Belts, B149 (B149)
- GATES PowerGrip GT3 Belts - 2M and 3M, 684-3MGT-09 (684-3MGT-09)
- GATES PowerGrip Timing Belts, 420H200 (420H200)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 50in PL, T133 (500L075)
- Gates Timing Belts