Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-12
Mfr # 1440-8MGT-12
Zoro # G7933338
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1440 mm
- Number of Teeth - Timing Belts 180
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1440-8MGT-12
- Zoro # G7933338
- UPC # 770075790143
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1440 mm |
Height | 5.59 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 180 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
This GATES brand PowerGrip GT4 Belts - 8M and 14M,1440-8MGT-12 is made of Ethylene Elastomeric material and has a temperature range of -40 to 120°C. It has a height of 5.59 mm and is black in color. It has a V-Belt Section of 8M.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, Hose Barb, 110 cfm (B38-8B)
- D&D 37" Outside Length, 1/2" Top Width, 1 Ribs (A35/4L370)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- MAIN FILTER Hydraulic Filter, replaces BOMAG 7993014, Pressure Line, 5 micron, Outside-In (MF0058756)
- GATES PowerGrip Timing Belts, 152MXL025 (152MXL025)
- GATES Tri-Power Belts, BX35 (BX35)
- GATES Polyflex Belts, 5M800 (5M800)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-20 (1120-8MGT-20)
- GATES Poly Chain GT Carbon Belts, 8MGT-1120-12 (8MGT-1120-12)
- GATES PowerGrip GT3 Belts - 2M and 3M, 282-3MGT-09 (282-3MGT-09)
- BESTORQ Bestorq Timing Belt Model 260XL050 - 26 in Outside Length - 0.5 in Top Width (260XL050)
- Gates Timing Belts