Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1224-8MGT-20
Mfr # 1224-8MGT-20
Zoro # G7961067
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1224 mm
- Number of Teeth - Timing Belts 153
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1224-8MGT-20
- Zoro # G7961067
- UPC # 770075790006
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1224 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 153 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK54-QT (2AK54)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT (CPA880)
- TOMPKINS Hydraulic Fitting-Steel20MP-24FP EXPANDER (5405-20-24)
- TIMKEN TIM 11315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (11315)
- GATES Tri-Power Belts, BX72 (BX72)
- GATES PowerGrip Timing Belts, 160XL037 (160XL037)
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-20 (880-8MGT-20)
- GATES Hi-Power II Belts, B47 (B47)
- GATES Polyflex Belts, 11M900 (11M900)
- GATES PowerGrip Premium OE Timing Belt, T254 (T254)
- B B MANUFACTURING 213-3M-09, Timing Belt, Neoprene, Fiberglass (213-3M-09)
- Gates Timing Belts