Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-30
Mfr # 1200-8MGT-30
Zoro # G7937075
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1200 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1200-8MGT-30
- Zoro # G7937075
- UPC # 770075789963
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1200 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.72In (2023-2-4S)
- ENERPAC Bladder (CR708025)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E554)
- GATES PowerGrip Timing Belts, 84MXL025 (84MXL025)
- GATES Hi-Power II Belts, A200 (A200)
- GATES Round Endless Belts, 6 X 34 RE BELT (6 X 34 RE BELT)
- GATES Hi-Power II Belts, B47 (B47)
- GATES Polyflex Belts, 5M462 (5M462)
- GATES Hi-Power II Belts, A67 (A67)
- BESTORQ Timing Belt Model 1064MXL044 1064 in Effective length and 044 in Top Width (106.4MXL044)
- Gates Timing Belts