Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-20
Mfr # 1200-8MGT-20
Zoro # G7942060
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1200 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1200-8MGT-20
- Zoro # G7942060
- UPC # 770075789956
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1200 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 151 in. OC (B148K)
- WESTWARD 6 In. Needle Nozzle (13X061)
- BESTORQ 5VX450 Cogged Belt, 45 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX450)
- PERFORMANCE TOOL 26-Pc Hose Clamp Assortment (W5348)
- GATES PowerGrip Timing Belts, 750H200 (750H200)
- GATES Polyflex Belts, 5M462 (5M462)
- GATES PowerGrip HTD Belts, 695-5M-09 (695-5M-09)
- GATES Polyflex Belts, 7M1120 (7M1120)
- GATES Tri-Power Belts, BX39 (BX39)
- GATES PowerGrip Timing Belts, 300L100 (300L100)
- GATES PowerGrip HTD Belts, 711-3M-15 (711-3M-15)
- Gates Timing Belts