Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1160-8MGT-20
Mfr # 1160-8MGT-20
Zoro # G7934476
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1160 mm
- Number of Teeth - Timing Belts 145
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1160-8MGT-20
- Zoro # G7934476
- UPC # 770075789857
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1160 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 145 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (6A117)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 6600 Series (6602-16-16)
- SYNFLEX Hydraulic Hose, 50ft, Black (3TR7-04-50)
- DEVILBISS Compression Sleeve/Ring Kit (K-0650)
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-20 (640-8MGT-20)
- GATES PowerGrip GT3 Belts - 2M and 3M, 684-3MGT-09 (684-3MGT-09)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-85 (TP2000-8MGT-85)
- GATES Polyflex Belts, 3M315 (3M315)
- GATES Poly Chain GT Carbon Belts, 8MGT-1792-36 (8MGT-1792-36)
- GATES Polyflex JB Belts, 2/5M500JB (2/5M500JB)
- GATES Predator Single Belts, AP33 (AP33)
- Gates Power Transmission Belts