Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-50
Mfr # 1120-8MGT-50
Zoro # G7936716
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1120 mm
- Number of Teeth - Timing Belts 140
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1120-8MGT-50
- Zoro # G7936716
- UPC # 770075789826
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1120 mm |
Height | 5.59 mm |
Top Width | 50 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 140 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose End Cap, 1/2 In, PK4 (51838)
- LEGACY Mfg. L8250FZ Hose Reel (LE334645)
- BETA 1 FILTERS Spin-On replacement filter for 39911631 / INGERSOLL RAND (B1SO0049787)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- GATES Predator Single Belts, AP43 (AP43)
- GATES Polyflex JB Belts, 3/5M515JB (3/5M515JB)
- GATES PowerGrip Timing Belts, 200XL037 (200XL037)
- GATES Multi-Speed Belts, 3226V663 (3226V663)
- GATES PowerGrip Timing Belts, 420H100 (420H100)
- GATES Multi-Speed Belts, 1430V375 (1430V375)
- BANDO TimingBelt, Synchro-Link, Neoprene, 480L075 (480L075G)
- Gates Timing Belts