Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-20
Mfr # 1120-8MGT-20
Zoro # G7933469
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1120 mm
- Number of Teeth - Timing Belts 140
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1120-8MGT-20
- Zoro # G7933469
- UPC # 770075789802
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1120 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 140 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
This GATES brand PowerGrip GT4 Belts - 8M and 14M,1120-8MGT-20 is made of Ethylene Elastomeric material and has a temperature range of -40 to 120°C. It is black in color and has a height of 5.59 mm. It has a V-Belt Section of 8M.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN RotaFoam Cutting Fluid, 12PK (11747-12)
- MIDWEST FASTENER #6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK (66423)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-33-G)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- GATES PowerGrip Timing Belts, 600H100 (600H100)
- GATES PowerGrip Timing Belts, 390H100 (390H100)
- GATES PowerGrip HTD Belts, 474-3M-15 (474-3M-15)
- GATES PowerGrip HTD Belts, 776-8M-30 (776-8M-30)
- GATES Polyflex JB Belts, 2/11M800JB (2/11M800JB)
- GATES PowerGrip GT3 Belts - 2M and 3M, 393-3MGT-09 (393-3MGT-09)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 130 Teeth, 30mm (1040 8M 30)
- Gates Power Transmission Belts