Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1064-8MGT-30
Mfr # 1064-8MGT-30
Zoro # G7923696
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1064 mm
- Number of Teeth - Timing Belts 133
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1064-8MGT-30
- Zoro # G7923696
- UPC # 770075789673
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1064 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 133 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T2.5-330 Poly Tb, 10T2.5-330Ug (10T2.5-330UG)
- SKF SKF 608-2Z, Inst Mini Metric Bearings (608-2Z)
- FESTO Push-In Fitting CQ-1/2-22H (CQ-1/2-22H)
- D&D 87" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX84)
- GATES PowerGrip Timing Belts, 360H100 (360H100)
- GATES Multi-Speed Belts, 1822V290 (1822V290)
- GATES PowerGrip HTD Belts, 1080-8M-30 (1080-8M-30)
- GATES Multi-Speed Belts, 1422V460 (1422V460)
- GATES PowerGrip GT3 Belts - 5M, 650-5MGT-15 (650-5MGT-15)
- GATES Predator Single Belts, BP59 (BP59)
- CARLISLE 210L075 Synchro-Cog Timing Belt (210L075)
- Gates Timing Belts