Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-50
Mfr # 1040-8MGT-50
Zoro # G7901740
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1040 mm
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1040-8MGT-50
- Zoro # G7901740
- UPC # 770075789635
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1040 mm |
Height | 5.59 mm |
Top Width | 50 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 130 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169016, Suction Strainer, 125 micron, Outside-In (MF0062117)
- FESTO Standards-Based Cylinder DSBC-32-160-PPVA-N3 (DSBC-32-160-PPVA-N3)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 1" (29HZ04)
- SPRAYON Heavy Duty Lubricant, Aerosol Can, 16 Oz. (SC0905000)
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- GATES Polyflex Belts, 5M775 (5M775)
- GATES Polyflex Belts, 5M1150 (5M1150)
- GATES PowerGrip Timing Belts, 480H150 (480H150)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX630 (2/5VX630)
- GATES Tri-Power Belts, BX24 (BX24)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 690mm PL, T69 (32T10/690R)
- Gates Power Transmission Belts