Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 850-5MGT-25
Mfr # 850-5MGT-25
Zoro # G8031216
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 850 mm
- Number of Teeth - Timing Belts 170
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 850-5MGT-25
- Zoro # G8031216
- UPC # 770075591948
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 850 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 170 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Heavy Duty Release Paint, 12 oz, Aerosol (E317)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E736)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M30-375-4)
- EM&S Unit Bearing Motor, 35 WO, 230 Volt, Original OEM Motor (ESP-L35EM2)
- GATES Synchro-Power Polyurethane Belts, T10-1080-50 (T10-1080-50)
- GATES Multi-Speed Belts, 1422V540 (1422V540)
- GATES Hi-Power II Belts, B104 (B104)
- GATES Polyflex JB Belts, 2/5M1000JB (2/5M1000JB)
- GATES PowerGrip Timing Belts, 270L075 (270L075)
- GATES PowerGrip Timing Belts, 600L075 (600L075)
- DAYTON Gearbelt, H, 132 Teeth, Length 66.0 In (1DHU4)
- Gates Power Transmission Belts