Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 800-5MGT-15
Mfr # 800-5MGT-15
Zoro # G8010724
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 800 mm
- Number of Teeth - Timing Belts 160
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 800-5MGT-15
- Zoro # G8010724
- UPC # 770075597247
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 160 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6903, 6900 Series Ball Bearing (6903)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-43)
- BANJO 1" Barbed x 1-1/4" MNPT 90 Degree Elbow (HB125/100-90)
- PETROCHEM Food Grade Proofer Chain Lube, 5 Gal. (PMO FG-100-05)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- GATES Tri-Power PowerBand Belts, 2/BX79 (2/BX79)
- GATES Tri-Power PowerBand Belts, 2/BX87 (2/BX87)
- GATES PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-30 (840-8MGT-30)
- GATES Polyflex Belts, 3M450 (3M450)
- GATES Polyflex JB Belts, 2/7M1000JB (2/7M1000JB)
- D&D Timing Belt, 3M, 9 x 267mm PL, T89 (267-3M-09)
- Gates Timing Belts