Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 700-5MGT-15
Mfr # 700-5MGT-15
Zoro # G8011634
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 700 mm
- Number of Teeth - Timing Belts 140
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 700-5MGT-15
- Zoro # G8011634
- UPC # 770075591641
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 700 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 140 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ1900)
- DYNABRADE Pin (01009)
- LEESON Washdown Motor, 3/4 HP, 1740 RPM (191208.00)
- GATES PowerGrip Timing Belts, 330H150 (330H150)
- GATES Polyflex Belts, 11M750 (11M750)
- GATES Polyflex Belts, 11M1360 (11M1360)
- GATES Tri-Power Belts, AX62 (AX62)
- GATES PowerGrip Timing Belts, 570H150 (570H150)
- GATES PowerGrip GT3 Belts - 5M, 300-5MGT-25 (300-5MGT-25)
- D&D Belt, VS, 1.187 x 41.3in OC (1926V407)
- Gates Power Transmission Belts