Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 650-5MGT-25
Mfr # 650-5MGT-25
Zoro # G7969214
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 650 mm
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 650-5MGT-25
- Zoro # G7969214
- UPC # 770075591689
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 650 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 130 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08Bore-08MJ Straight, 3PK (0403-08-08)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.75" OD (443B)
- CAMPBELL CHAIN & FITTINGS 5/16" Cold Shut, Steel, Zinc Plated (T4900524)
- NSK NSK 6306ZZC3, 6300 Series Single Row Deep Groove Ball Bearing (6306ZZC3)
- GATES PowerGrip HTD Belts, 375-5M-15 (375-5M-15)
- GATES PowerGrip Timing Belts, 210L075 (210L075)
- GATES PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-09 (232-2MGT-09)
- GATES Predator Single Belts, AP43 (AP43)
- GATES Tri-Power Belts, BX39 (BX39)
- GATES Poly Chain GT Carbon Belts, 8MGT-960-12 (8MGT-960-12)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 012 x 75in PL, T94 (75MXL012)
- Gates Power Transmission Belts