Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 650-5MGT-15
Mfr # 650-5MGT-15
Zoro # G7971576
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 650 mm
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 650-5MGT-15
- Zoro # G7971576
- UPC # 770075591634
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 650 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 130 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M487 (5M487)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-10S (40MM))
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- SMC Valve, 7000 Size, 2 Postn, 110VAC, 3/8" Port (SY7120-3DZ-N11T)
- GATES Tri-Power Belts, AX62 (AX62)
- GATES PowerGrip Timing Belts, 154L050 (154L050)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2200-8MGT-12 (2200-8MGT-12)
- GATES Hi-Power II Belts, B165 (B165)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- GATES Tri-Power Belts, BX95 (BX95)
- BESTORQ 8M Timing Belts, 2104-8M-30 (2104-8M-30)
- Gates Timing Belts