Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 600-5MGT-15
Mfr # 600-5MGT-15
Zoro # G8017986
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 600 mm
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 600-5MGT-15
- Zoro # G8017986
- UPC # 770075591627
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 600 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON SpeedCut Nano Conversion Kit, 14IN 325LP for Echo CS-2511T (637237)
- ARO Manifold, 4 Stations (SML81N-04)
- CAMPBELL HAUSFELD IND Coupler And Plug, 1/4" (MP515500AV)
- TRICO Oiler Wire Guard (30020)
- GATES Power Curve Belts, B240PC (B240PC)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX950 (3/5VX950)
- GATES PowerGrip HTD Belts, 225-3M-09 (225-3M-09)
- GATES Tri-Power Belts, BX68 (BX68)
- GATES Synchro-Power Polyurethane Belts, T5-900-16 (T5-900-16)
- GATES PowerGrip GT3 Belts - 5M, 750-5MGT-15 (750-5MGT-15)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1200mm L - 8MGT-1200-36 (360G8M1200)
- Gates Timing Belts