Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 600-5MGT-09
Mfr # 600-5MGT-09
Zoro # G8019130
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 600 mm
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 600-5MGT-09
- Zoro # G8019130
- UPC # 770075596455
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 600 mm |
Height | 3.81 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX86 Cogged V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (AX86)
- PIX Belt, A/4L, 1/2 x 115 in. OC (A113)
- LOC-LINE End Cap, 1/4In, PK20 (49447)
- PIX Belt, B Kevlar, 5/8 x 165 in. OC (B162K)
- GATES Synchro-Power Polyurethane Belts, T5-330-10 (T5-330-10)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- GATES Hi-Power II Belts, A125 (A125)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX425 (2/3VX425)
- GATES PowerGrip GT3 Belts - 5M, 405-5MGT-09 (405-5MGT-09)
- GATES PowerGrip Timing Belts, 140XL037 (140XL037)
- BANDO S2M-176 Timing Belt, 80-S2M-176 (80-S2M-176)
- Gates Power Transmission Belts