Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 535-5MGT-15
Mfr # 535-5MGT-15
Zoro # G7971320
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 535 mm
- Number of Teeth - Timing Belts 107
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 535-5MGT-15
- Zoro # G7971320
- UPC # 770075597230
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 535 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 107 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-03-F0G0B)
- COXREELS Hybrid Hose Reel 1inx225ft, 12VDC (1660-1328-ED)
- BROWNING FHP CI F/B Sheaves (AK34X7/8)
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L (SPB32)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- GATES Polyflex Belts, 5M375 (5M375)
- GATES PowerGrip GT3 Belts - 2M and 3M, 370-2MGT-09 (370-2MGT-09)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-20 (3048-8MGT-20)
- GATES PowerGrip Timing Belts, 170XL037 (170XL037)
- GATES Hi-Power II Belts, A28 (A28)
- GATES Super HC PowerBand Belts, 3/5V750 (3/5V750)
- Gates Timing Belts