Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 535-5MGT-09
Mfr # 535-5MGT-09
Zoro # G7968959
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 535 mm
- Number of Teeth - Timing Belts 107
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 535-5MGT-09
- Zoro # G7968959
- UPC # 770075596417
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 535 mm |
Height | 3.81 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 107 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- BRENNAN INDUSTRIES 04MP-06FP 90 Deg Street Elbow Forged, 2PK (5502-04-06-FG)
- ARO Valve, Exh, EV35-A (EV35-A)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 3/8" Push On Hose Barb Brass (XIC1438PB6-B10-P)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- GATES Poly Chain GT Carbon Belts, 14MGT-1750-37 (14MGT-1750-37)
- GATES PowerGrip Timing Belts, 420H200 (420H200)
- GATES Polyflex Belts, 11M710 (11M710)
- GATES PowerGrip GT3 Belts - 2M and 3M, 684-3MGT-09 (684-3MGT-09)
- GATES Tri-Power Belts, BX36 (BX36)
- D&D Belt, VS, 1.187 x 46in OC (1922V454)
- Gates Power Transmission Belts