Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 500-5MGT-25
Mfr # 500-5MGT-25
Zoro # G7926225
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 500 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 500-5MGT-25
- Zoro # G7926225
- UPC # 770075591887
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 500 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Close-Coupled Pump Motor, 7.8/3.9A, 3 HP (182TTFBD6031)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Sintered Bronze, 1/4" Male NPT (SBM02)
- SPEEDAIRE Guide Roller Set (42PC51)
- GATES Tri-Power Belts, BX75 (BX75)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-06 (300-3MGT-06)
- GATES Long-Length PowerGrip Timing Belting, LL100L (LL100L)
- GATES Polyflex Belts, 5M400 (5M400)
- GATES Tri-Power Belts, BX46 (BX46)
- GATES Super HC Molded Notch Belts, 3VX826 (3VX826)
- GATES Synchro-Power Polyurethane Belts, T5-500-10 (T5-500-10)
- Gates Timing Belts