Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 500-5MGT-15
Mfr # 500-5MGT-15
Zoro # G7916230
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 500 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 500-5MGT-15
- Zoro # G7916230
- UPC # 770075591610
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 500 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0013A (GT0013A)
- OREGON SpeedCut Nano Conversion Kit, 12IN 325LP for Echo S271T (637252)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 1 Ribs (0405010-DRIVE)
- MAXIM Hydraulic Cylinder, 4 In Bore, 4 In Stroke (288-363)
- GATES Hi-Power II Belts, B96 (B96)
- GATES Synchro-Power Polyurethane Belts, AT10-610-16 (AT10-610-16)
- GATES Polyflex Belts, 7M1150 (7M1150)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX670 (3/3VX670)
- GATES Polyflex Belts, 7M925 (7M925)
- GATES PowerGrip Timing Belts, 170XL037 (170XL037)
- MEGADYNE RPP Timing G BELT T-BELTS (600-8M-40)
- Gates Power Transmission Belts